Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 20 mm

  • Mfr # 203530 20

  • Zoro # G114382891


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
20 mm
End Mill Style
Square
Length of Cut
38 mm
End Mill Material
Carbide
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203530 20
Zoro #
G114382891
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
20 mm
Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
104 mm
Neck Dia.
19 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling

Details

End Mill Style
Square
End Mill Material
Carbide
Number of Flutes
6
Type
N
Helix Angle
45 Degrees
Finish
TiAlN
Overall Reach
52 mm
Coolant Through
No
Cutting Direction
horizontal
End Mill Application
High-precision 90° mono milling tools
Shank Type
DIN 6535 HA to h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Type of Product
End Mill
Color Ring
green
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. Extremely high taper accuracy with tolerances in the um range, for precise 90 Deg angles and plane-parallel surfaces in profile milling. For the most demanding angular accuracy. Cutter corner chamfer undefined due to eccentric relief grinding. With maximum 0.008 mm tapering. Application: For peripheral milling as a finishing operation. Tolerance nominal Dia. f8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 6 Flute length Lc: 38 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 19 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.