Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 25 mm

  • Mfr # 203540 25

  • Zoro # G514382798


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Cutting Width Ae for Milling Operation
0.05×D for side milling
Corner Chamfer Angle
90 Degrees
Helix Angle
45 Degrees
Finish
TiAlN
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203540 25
Zoro #
G514382798
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
0.05×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
105 mm
Overall Length
165 mm
Shank Dia.
25 mm
Length of Cut
105 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Milling Diameter
25 mm

Details

Corner Chamfer Angle
90 Degrees
Helix Angle
45 Degrees
Finish
TiAlN
End Mill Style
Square
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Number of Flutes
8
Coolant Through
No
Type
N
End Mill Application
Mono milling tools high-precision 90°
Color Ring
green
Correction Factor Fz
1.25
Cutting Direction
horizontal
Shank Type
DIN 6535 HA to h6
Type of Product
End Mill
Shank Tolerance
h6
End Mill Material
Carbide
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. Extremely high taper accuracy with tolerances in the um range, for precise 90 Deg angles and plane-parallel surfaces in profile milling. For the most demanding angular accuracy. Cutter corner chamfer undefined due to eccentric relief grinding. With maximum 0.014 mm tapering. Application: For peripheral milling as a finishing operation. Tolerance nominal Dia. f8 No. of teeth Z: 8 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 8 Flute length Lc: 105 mm Overall length L: 165 mm Shank Dia. Ds: 25 mm Feed fz for side milling in steel < 900 N/mm2: 0.12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.