Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 3 mm

  • Mfr # 202280 3

  • Zoro # G214384689


product price: $37.25
/ea

Key Features

Helix Angle
45 Degrees
Overall Length
57 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Neck Dia.
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202280 3
Zoro #
G214384689
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57 mm
Neck Dia.
2.8 mm
Shank Dia.
6 mm
Milling Diameter
3 mm
Length of Cut
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm

Details

Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
End Mill Style
Chamfer
Number of Flutes
3
Finish
TiAlN
Type
N
Coolant Through
No
Overall Reach
15 mm
Color Ring
without
Correction Factor for Vc
1.5
Correction Factor Fz
1.5
Type of Product
End Mill
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.01 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.011 mm
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527

Description

Eccentric relief ground. Dimensions similar to DIN 6527 long series. Tolerance: Size nominal Dia. DC = e8. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 8 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 2.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.