Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 3.5 mm

  • Mfr # 202280 3,5

  • Zoro # G114384673


product price: $39.99
/ea

Key Features

Color Ring
without
Correction Factor Fz
1.5
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.75 mm
Standard
DIN 6527
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202280 3,5
Zoro #
G114384673
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.75 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Corner Chamfer Width at 45°
0.1 mm
Overall Length
57 mm
Neck Dia.
3.3 mm
Length of Cut
11 mm
Milling Diameter
3.5 mm
Shank Dia.
6 mm

Details

Color Ring
without
Correction Factor Fz
1.5
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.011 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.01 mm
Correction Factor for Vc
1.5
Coolant Through
No
Helix Angle
45 Degrees
Finish
TiAlN
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Type
N
Overall Reach
15 mm
Number of Flutes
3
Shank Type
DIN 6535 HA to h6

Description

Eccentric relief ground. Dimensions similar to DIN 6527 long series. Tolerance: Size nominal Dia. DC = e8. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 11 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 3.3 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.