Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 4 mm

  • Mfr # 202720 4

  • Zoro # G814384843


product price: $32.19
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
12 mm
Corner Chamfer Width at 45°
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202720 4
Zoro #
G814384843
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
12 mm
Corner Chamfer Width at 45°
0.04 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Min. Cutting Depth
0.04 mm
Shank Dia.
4 mm
Overall Length
40 mm
Milling Diameter
4 mm
Length of Cut
12 mm
Neck Dia.
3.8 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
without
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
Shank Form
HA
Number of Flutes
4
End Mill Material
Carbide
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Type
H
End Mill Style
Chamfer
Coolant Through
No
Overall Reach
18 mm
Helix Angle
30 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 3.8 mm Overall length L: 40 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.