Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 4 mm

  • Mfr # 202825 4

  • Zoro # G314385159


product price: $52.25
/ea

Key Features

Tolerance Nominal Diameter
e8
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202825 4
Zoro #
G314385159
UPC #
-
Country of Origin
Austria

Dimensions

Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.05 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Min. Cutting Depth
0.1 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Overall Length
100 mm
Shank Dia.
4 mm
Milling Diameter
4 mm
Length of Cut
20 mm

Details

Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Shank Form
HA
Color Ring
without
Finish
TiAlN
Type
N
End Mill Material
Carbide
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Shank Type
DIN 6535 HA to h6
Helix Angle
35 Degrees
Coolant Through
No
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm

Description

Double relief ground side clearance angle. With high-performance coating for general-purpose use. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overall length L: 100 mm Shank Dia. Ds: 4 mm Shank form: HA Corner chamfer width at 45 Deg: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.