Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 5 mm

  • Mfr # 202720 5

  • Zoro # G914384927


product price: $39.95
/ea

Key Features

Shank Form
HA
Type of Product
End Mill
Tolerance Nominal Diameter
e8
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202720 5
Zoro #
G914384927
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm
Corner Chamfer Width at 45°
0.06 mm
Maximum Cutting Depth Ap Max When Side Milling
15 mm
Min. Cutting Depth
0.06 mm
Overall Length
50 mm
Neck Dia.
4.8 mm
Length of Cut
15 mm
Milling Diameter
5 mm
Shank Dia.
5 mm

Details

Shank Form
HA
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
Corner Chamfer Angle
45 Degrees
Color Ring
without
Correction Factor Fz
1.25
Shank Tolerance
h6
Type
H
End Mill Style
Chamfer
Helix Angle
30 Degrees
Number of Flutes
4
Coolant Through
No
Overall Reach
20 mm
End Mill Material
Carbide
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 15 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 4.8 mm Overall length L: 50 mm Shank Dia. Ds: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.