Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 5 mm

  • Mfr # 202815 5

  • Zoro # G014384643


product price: $52.99
/ea

Key Features

Type of Product
End Mill
Shank Form
HA
Correction Factor Fz
1.25
Color Ring
without
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202815 5
Zoro #
G014384643
UPC #
-
Country of Origin
Austria

Dimensions

Tolerance Nominal Diameter
e8
Cutting Width Ae for Milling Operation
0.3×D for side milling
Min. Cutting Depth
0.25 mm
Milling Diameter
5 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Corner Chamfer Width at 45°
0.05 mm
Length of Cut
20 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm
Shank Dia.
5 mm
Overall Length
75 mm

Details

Type of Product
End Mill
Shank Form
HA
Correction Factor Fz
1.25
Color Ring
without
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Type
N
Helix Angle
35 Degrees
Finish
TiAlN
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Number of Flutes
4

Description

Double relief ground side clearance angle. With high-performance coating for general-purpose use. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overall length L: 75 mm Shank Dia. Ds: 5 mm Shank form: HA Corner chamfer width at 45 Deg: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.