Zoro Homepage

Solid Carbide End Mill, TiAlN Coated, 5 mm

  • Mfr # 203440 5

  • Zoro # G114382211


product price: $46.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203440 5
Zoro #
G114382211
UPC #
-
Country of Origin
Germany

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Double relief ground clearance angle. Application: For peripheral milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 13 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 4.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.