Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 6 mm

  • Mfr # 202280 6

  • Zoro # G014384797


product price: $36.95
/ea

Key Features

Length of Cut
13 mm
Overall Reach
21 mm
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202280 6
Zoro #
G014384797
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
13 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Neck Dia.
5.8 mm
Overall Length
57 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm

Details

Overall Reach
21 mm
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Type
N
Finish
TiAlN
End Mill Style
Chamfer
Number of Flutes
3
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Type of Product
End Mill
Correction Factor Fz
1.5
Correction Factor for Vc
1.5
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Color Ring
without
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm

Description

Eccentric relief ground. Dimensions similar to DIN 6527 long series. Tolerance: Size nominal Dia. DC = e8. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 13 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.