Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 6 mm

  • Mfr # 202815 6

  • Zoro # G514384600


product price: $57.79
/ea

Key Features

Shank Tolerance
h6
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Corner Chamfer Width at 45°
0.06 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202815 6
Zoro #
G514384600
UPC #
-
Country of Origin
Austria

Dimensions

Corner Chamfer Width at 45°
0.06 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Min. Cutting Depth
0.06 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Shank Dia.
6 mm
Overall Length
80 mm
Milling Diameter
6 mm
Length of Cut
24 mm

Details

Shank Tolerance
h6
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Shank Form
HB
Color Ring
without
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Helix Angle
35 Degrees
End Mill Style
Chamfer
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Type
N
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm

Description

Double relief ground side clearance angle. With high-performance coating for general-purpose use. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 24 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Shank form: HB Corner chamfer width at 45 Deg: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.