
Solid Carbide End Mill, TiAlN Coated, 6 mm
Mfr # 203540 6
Zoro # G214382791
product price: $106.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203540 6
Zoro #
G214382791
UPC #
-
Country of Origin
Germany
Description
High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. Extremely high taper accuracy with tolerances in the um range, for precise 90 Deg angles and plane-parallel surfaces in profile milling. For the most demanding angular accuracy. Cutter corner chamfer undefined due to eccentric relief grinding. With maximum 0.014 mm tapering. Application: For peripheral milling as a finishing operation. Tolerance nominal Dia. f8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 6 Flute length Lc: 33 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 900 N/mm2: 0.04 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.