Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 7 mm

  • Mfr # 202280 7

  • Zoro # G814384805


product price: $47.85
/ea

Key Features

End Mill Style
Chamfer
Overall Reach
27 mm
Overall Length
63 mm
Shank Dia.
8 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202280 7
Zoro #
G814384805
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
Neck Dia.
6.8 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm
Milling Diameter
7 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.1 mm

Details

End Mill Style
Chamfer
Overall Reach
27 mm
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Type
N
Number of Flutes
3
Helix Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Finish
TiAlN
End Mill Material
Carbide
Correction Factor Fz
1.5
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Cutting Direction
horizontal, oblique and vertical
Correction Factor for Vc
1.5
Standard
DIN 6527
Color Ring
without
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm

Description

Eccentric relief ground. Dimensions similar to DIN 6527 long series. Tolerance: Size nominal Dia. DC = e8. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 16 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 6.8 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.