Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 8 mm

  • Mfr # 202720 8

  • Zoro # G614384685


product price: $60.79
/ea

Key Features

Coolant Through
No
Length of Cut
22 mm
Type
H
Milling Diameter
8 mm
Neck Dia.
7.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202720 8
Zoro #
G614384685
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
22 mm
Milling Diameter
8 mm
Neck Dia.
7.8 mm
Shank Dia.
8 mm
Overall Length
70 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Corner Chamfer Width at 45°
0.08 mm
Min. Cutting Depth
0.08 mm
Tolerance Nominal Diameter
e8

Details

Coolant Through
No
Type
H
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Overall Reach
32 mm
End Mill Material
Carbide
Helix Angle
30 Degrees
End Mill Style
Chamfer
Number of Flutes
4
Finish
TiAlN
Correction Factor Fz
1.25
Color Ring
without
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Shank Form
HB
Type of Product
End Mill

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 7.8 mm Overall length L: 70 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.