Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 8 mm

  • Mfr # 203530 8

  • Zoro # G514382903


product price: $67.95
/ea

Key Features

Number of Flutes
6
Shank Dia.
8 mm
End Mill Material
Carbide
Type
N
End Mill Application
High-precision 90° mono milling tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203530 8
Zoro #
G514382903
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Overall Length
63 mm
Length of Cut
19 mm
Neck Dia.
7.6 mm
Milling Diameter
8 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.05×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
19 mm

Details

Number of Flutes
6
End Mill Material
Carbide
Type
N
End Mill Application
High-precision 90° mono milling tools
Helix Angle
45 Degrees
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Finish
TiAlN
Cutting Direction
horizontal
Overall Reach
25 mm
End Mill Style
Square
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Color Ring
green
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. Extremely high taper accuracy with tolerances in the um range, for precise 90 Deg angles and plane-parallel surfaces in profile milling. For the most demanding angular accuracy. Cutter corner chamfer undefined due to eccentric relief grinding. With maximum 0.008 mm tapering. Application: For peripheral milling as a finishing operation. Tolerance nominal Dia. f8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 6 Flute length Lc: 19 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.6 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.