Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 9 mm

  • Mfr # 202280 9

  • Zoro # G514384570


product price: $72.15
/ea

Key Features

Milling Diameter
9 mm
Neck Dia.
8.8 mm
End Mill Material
Carbide
Finish
TiAlN
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202280 9
Zoro #
G514384570
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
9 mm
Neck Dia.
8.8 mm
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
19 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.1 mm

Details

End Mill Material
Carbide
Finish
TiAlN
Type
N
Helix Angle
45 Degrees
Shank Type
DIN 6535 HA to h6
Overall Reach
32 mm
End Mill Style
Chamfer
Coolant Through
No
Number of Flutes
3
Cutting Direction
horizontal, oblique and vertical
Color Ring
without
Correction Factor for Vc
1.5
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Correction Factor Fz
1.5
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm

Description

Eccentric relief ground. Dimensions similar to DIN 6527 long series. Tolerance: Size nominal Dia. DC = e8. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 19 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 8.8 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.