Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 9 mm

  • Mfr # 202720 9

  • Zoro # G314384695


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.5 mm
Correction Factor Fz
1.25
Shank Form
HA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202720 9
Zoro #
G314384695
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.5 mm
Corner Chamfer Width at 45°
0.08 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Min. Cutting Depth
0.08 mm
Overall Length
60 mm
Milling Diameter
9 mm
Neck Dia.
8.8 mm
Length of Cut
20 mm
Shank Dia.
9 mm

Details

Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Correction Factor Fz
1.25
Shank Form
HA
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Color Ring
without
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Helix Angle
30 Degrees
Overall Reach
30 mm
End Mill Style
Chamfer
End Mill Material
Carbide
Type
H
Shank Tolerance
h6
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Finish
TiAlN

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 8.8 mm Overall length L: 60 mm Shank Dia. Ds: 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.