Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 9 mm

  • Mfr # 203440 9

  • Zoro # G514382248


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Shank Type
DIN 6535 HA to h6
Overall Reach
29 mm
Neck Dia.
8.8 mm
Cutting Direction
horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203440 9
Zoro #
G514382248
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
8.8 mm
Overall Length
72 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.05 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Corner Chamfer Width at 45°
0.05 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Shank Dia.
10 mm
Length of Cut
19 mm
Milling Diameter
9 mm

Details

Coolant Through
No
Shank Type
DIN 6535 HA to h6
Overall Reach
29 mm
Cutting Direction
horizontal
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.063 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Color Ring
green
Type
N
End Mill Style
Chamfer
End Mill Material
Carbide
Helix Angle
45 Degrees
Number of Flutes
6
Finish
TiAlN

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Double relief ground clearance angle. Application: For peripheral milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 19 mm Overhang length L1 incl. recess: 29 mm Recess Dia. D1: 8.8 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.