Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 10mm

  • Mfr # 201043 10

  • Zoro # G714380501


product price: $157.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
solid carbide
Finish
uncoated
Type
W
Cutting Direction
horizontal, oblique and vertical
Milling Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201043 10
Zoro #
G714380501
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
10 mm
Length of Cut
40 mm
Overall Length
100 mm
Shank Dia.
10 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm

Details

End Mill Material
solid carbide
Finish
uncoated
Type
W
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
1
Shank Type
DIN 6535 HA to h6
End Mill Style
Square
Helix Angle
26 Degrees
Coolant Through
No
Color Ring
yellow
Type of Product
End Mill
Shank Tolerance
h6
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.04 mm
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees

Description

Large flutes for unobstructed swarf evacuation. Special geometry for machining aluminium. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 40 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm Feed fz for slot milling in short-chipping aluminium: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.