Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 12 mm

  • Mfr # 202810 12

  • Zoro # G514384679


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Color Ring
without
Shank Form
HB
Tolerance Nominal Diameter
e8
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202810 12
Zoro #
G514384679
UPC #
-
Country of Origin
Austria

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
48 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Min. Cutting Depth
0.1 mm
Length of Cut
48 mm
Overall Length
120 mm
Shank Dia.
12 mm
Milling Diameter
12 mm

Details

Color Ring
without
Shank Form
HB
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Helix Angle
35 Degrees
End Mill Material
Carbide
End Mill Style
Chamfer
Coolant Through
No
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Type
N

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 48 mm Overall length L: 120 mm Shank Dia. Ds: 12 mm Shank form: HB Corner chamfer width at 45 Deg: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.