
Solid Carbide End Mill, Uncoated, 12 mm
Mfr # 202820 12
Zoro # G114384680
product price: $162.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
202820 12
Zoro #
G114384680
UPC #
-
Country of Origin
Austria
Description
Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 60 mm Overall length L: 150 mm Shank Dia. Ds: 12 mm Shank form: HB Corner chamfer width at 45 Deg: 0.13 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.