Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 12mm

  • Mfr # 201040 12

  • Zoro # G014379984


product price: $147.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
1
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201040 12
Zoro #
G014379984
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
30 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm
Length of Cut
30 mm
Overall Length
80 mm
Milling Diameter
12 mm
Shank Dia.
12 mm

Details

End Mill Style
Square
Number of Flutes
1
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Color Ring
yellow
Shank Tolerance
h6
Cutting Direction
horizontal, oblique and vertical
Type
W
Helix Angle
26 Degrees
Shank Type
DIN 6535 HA to h6
Finish
uncoated
End Mill Material
Carbide
Coolant Through
No

Description

Large flutes for unobstructed swarf evacuation. Special geometry for aluminium machining. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 30 mm Overall length L: 80 mm Shank Dia. Ds: 12 mm Feed fz for slot milling in short-chipping aluminium: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.