Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 15 mm

  • Mfr # 202640 15

  • Zoro # G614384357


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
15 mm
Length of Cut
25 mm
End Mill Style
Chamfer
Neck Dia.
14.8 mm
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202640 15
Zoro #
G614384357
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
15 mm
Length of Cut
25 mm
Neck Dia.
14.8 mm
Overall Length
75 mm
Shank Dia.
15 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Corner Chamfer Width at 45°
0.15 mm
Min. Cutting Depth
0.15 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7.5 mm
Tolerance Nominal Diameter
e8

Details

End Mill Style
Chamfer
Helix Angle
30 Degrees
Number of Flutes
4
Finish
uncoated
End Mill Material
Carbide
Overall Reach
35 mm
Shank Type
DIN 6535 HA to h6
Type
N
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Color Ring
without
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Shank Form
HA
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 25 mm Overhang length L1 incl. recess: 35 mm Recess Dia. D1: 14.8 mm Overall length L: 75 mm Shank Dia. Ds: 15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.