Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 16 mm

  • Mfr # 202640 16

  • Zoro # G514384341


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 Degrees
Shank Dia.
16 mm
Type
N
Length of Cut
35 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202640 16
Zoro #
G514384341
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
93 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Length of Cut
35 mm
Neck Dia.
15.8 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Maximum Cutting Depth Ap Max When Side Milling
35 mm
Min. Cutting Depth
0.18 mm
Corner Chamfer Width at 45°
0.18 mm

Details

Helix Angle
30 Degrees
Type
N
Finish
uncoated
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Overall Reach
45 mm
End Mill Material
Carbide
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
Correction Factor Fz
1.25
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Color Ring
without
Shank Form
HB
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 35 mm Overhang length L1 incl. recess: 45 mm Recess Dia. D1: 15.8 mm Overall length L: 93 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.