Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 1mm

  • Mfr # 201043 1

  • Zoro # G714380495


product price: $46.39
/ea

Key Features

Finish
uncoated
Shank Dia.
3 mm
Helix Angle
26 Degrees
End Mill Material
solid carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201043 1
Zoro #
G714380495
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3 mm
Overall Length
75 mm
Length of Cut
8 mm
Milling Diameter
1 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm

Details

Finish
uncoated
Helix Angle
26 Degrees
End Mill Material
solid carbide
Number of Flutes
1
End Mill Style
Square
Type
W
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.004 mm
Color Ring
yellow
Correction Factor Fz
1.25
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees

Description

Large flutes for unobstructed swarf evacuation. Special geometry for machining aluminium. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 8 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm Feed fz for slot milling in short-chipping aluminium: 0.004 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.