Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 20 mm

  • Mfr # 202820 20

  • Zoro # G514384471


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Helix Angle
35 Degrees
End Mill Material
Carbide
End Mill Style
Chamfer
Milling Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202820 20
Zoro #
G514384471
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
20 mm
Overall Length
150 mm
Shank Dia.
20 mm
Length of Cut
80 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Maximum Cutting Depth Ap Max When Side Milling
80 mm
Min. Cutting Depth
0.2 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.2 mm

Details

Cutting Direction
horizontal, oblique and vertical
Helix Angle
35 Degrees
End Mill Material
Carbide
End Mill Style
Chamfer
Finish
uncoated
Number of Flutes
4
Type
N
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Corner Chamfer Angle
45 Degrees
Shank Form
HB
Shank Tolerance
h6
Color Ring
without
Type of Product
End Mill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 80 mm Overall length L: 150 mm Shank Dia. Ds: 20 mm Shank form: HB Corner chamfer width at 45 Deg: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.