Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 25 mm

  • Mfr # 202640 25

  • Zoro # G614384388


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202640 25
Zoro #
G614384388
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
50 mm
Corner Chamfer Width at 45°
0.25 mm
Min. Cutting Depth
0.25 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12.5 mm
Tolerance Nominal Diameter
e8
Shank Dia.
25 mm
Neck Dia.
24.5 mm
Milling Diameter
25 mm
Length of Cut
50 mm
Overall Length
125 mm

Details

Correction Factor Fz
1.25
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Shank Tolerance
h6
Shank Form
HB
Color Ring
without
Type
N
Coolant Through
No
Overall Reach
60 mm
Corner Chamfer Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
End Mill Style
Chamfer
Helix Angle
30 Degrees
Finish
uncoated
Number of Flutes
4

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 50 mm Overhang length L1 incl. recess: 60 mm Recess Dia. D1: 24.5 mm Overall length L: 125 mm Shank Dia. Ds: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.