
Solid Carbide End Mill, Uncoated, 2mm
Mfr # 201043 2
Zoro # G814380876
product price: $53.25
/eaKey Features
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
solid carbide
Type
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201043 2
Zoro #
G814380876
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
18 mm
Milling Diameter
2 mm
Shank Dia.
3 mm
Overall Length
75 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
18 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h10
Details
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
solid carbide
Type
W
Helix Angle
26 Degrees
Finish
uncoated
Number of Flutes
1
End Mill Style
Square
Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Color Ring
yellow
Shank Tolerance
h6
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.008 mm
Description
Large flutes for unobstructed swarf evacuation. Special geometry for machining aluminium. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 18 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm Feed fz for slot milling in short-chipping aluminium: 0.008 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.