Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 3mm

  • Mfr # 201043 3

  • Zoro # G914380868


product price: $55.19
/ea

Key Features

Shank Dia.
3 mm
Milling Diameter
3 mm
Type
W
Length of Cut
22 mm
Helix Angle
26 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201043 3
Zoro #
G914380868
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3 mm
Milling Diameter
3 mm
Length of Cut
22 mm
Overall Length
75 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Tolerance Nominal Diameter
h10

Details

Type
W
Helix Angle
26 Degrees
Finish
uncoated
Number of Flutes
1
Shank Type
DIN 6535 HA to h6
Coolant Through
No
End Mill Material
solid carbide
End Mill Style
Square
Cutting Direction
horizontal, oblique and vertical
Shank Tolerance
h6
Color Ring
yellow
Correction Factor Fz
1.25
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.008 mm
Corner Chamfer Angle
90 Degrees

Description

Large flutes for unobstructed swarf evacuation. Special geometry for machining aluminium. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 22 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm Feed fz for slot milling in short-chipping aluminium: 0.008 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.