Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 4 mm

  • Mfr # 202810 4

  • Zoro # G214384757


product price: $35.85
/ea

Key Features

Shank Form
HA
Color Ring
without
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202810 4
Zoro #
G214384757
UPC #
-
Country of Origin
Austria

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Corner Chamfer Width at 45°
0.04 mm
Min. Cutting Depth
0.04 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Shank Dia.
4 mm
Length of Cut
16 mm
Overall Length
75 mm
Milling Diameter
4 mm

Details

Shank Form
HA
Color Ring
without
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Finish
uncoated
End Mill Material
Carbide
Number of Flutes
4
Shank Type
DIN 6535 HA to h6
Helix Angle
35 Degrees
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Type
N
Coolant Through
No

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overall length L: 75 mm Shank Dia. Ds: 4 mm Shank form: HA Corner chamfer width at 45 Deg: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.