Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 4mm

  • Mfr # 201040 4

  • Zoro # G714379963


product price: $39.19
/ea

Key Features

Finish
uncoated
Overall Length
60 mm
Shank Type
DIN 6535 HA to h6
Color Ring
yellow
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201040 4
Zoro #
G714379963
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
15 mm
Tolerance Nominal Diameter
h10
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Milling Diameter
4 mm
Shank Dia.
4 mm
Length of Cut
15 mm

Details

Finish
uncoated
Shank Type
DIN 6535 HA to h6
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.015 mm
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Number of Flutes
1
Type
W
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
End Mill Material
Carbide
Coolant Through
No
Helix Angle
26 Degrees

Description

Large flutes for unobstructed swarf evacuation. Special geometry for aluminium machining. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 15 mm Overall length L: 60 mm Shank Dia. Ds: 4 mm Feed fz for slot milling in short-chipping aluminium: 0.015 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.