
Solid Carbide End Mill, Uncoated, 4mm
Mfr # 201043 4
Zoro # G714380891
product price: $65.79
/eaKey Features
Number of Flutes
1
End Mill Style
Square
Finish
uncoated
Shank Dia.
4 mm
Cutting Direction
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201043 4
Zoro #
G714380891
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
4 mm
Length of Cut
25 mm
Overall Length
75 mm
Milling Diameter
4 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Details
Number of Flutes
1
End Mill Style
Square
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Helix Angle
26 Degrees
Coolant Through
No
End Mill Material
solid carbide
Type
W
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.015 mm
Color Ring
yellow
Shank Tolerance
h6
Type of Product
End Mill
Description
Large flutes for unobstructed swarf evacuation. Special geometry for machining aluminium. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 25 mm Overall length L: 75 mm Shank Dia. Ds: 4 mm Feed fz for slot milling in short-chipping aluminium: 0.015 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.