Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 5 mm

  • Mfr # 202640 5

  • Zoro # G014384452


product price: $27.15
/ea

Key Features

End Mill Material
Carbide
Number of Flutes
4
Coolant Through
No
Overall Length
50 mm
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202640 5
Zoro #
G014384452
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
5 mm
Overall Length
50 mm
Shank Dia.
5 mm
Length of Cut
15 mm
Neck Dia.
4.8 mm
Corner Chamfer Width at 45°
0.06 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.06 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm
Maximum Cutting Depth Ap Max When Side Milling
15 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Coolant Through
No
Finish
uncoated
Type
N
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Helix Angle
30 Degrees
Overall Reach
20 mm
Shank Type
DIN 6535 HA to h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
Shank Form
HA
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Color Ring
without
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Shank Tolerance
h6
Type of Product
End Mill

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 15 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 4.8 mm Overall length L: 50 mm Shank Dia. Ds: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.