Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 6 mm

  • Mfr # 202810 6

  • Zoro # G114384789


product price: $44.95
/ea

Key Features

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Shank Tolerance
h6
Cutting Width Ae for Milling Operation
0.3×D for side milling
Min. Cutting Depth
0.06 mm
Color Ring
without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202810 6
Zoro #
G114384789
UPC #
-
Country of Origin
Austria

Dimensions

Cutting Width Ae for Milling Operation
0.3×D for side milling
Min. Cutting Depth
0.06 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.06 mm
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Milling Diameter
6 mm
Overall Length
80 mm
Shank Dia.
6 mm
Length of Cut
24 mm

Details

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Type of Product
End Mill
Shank Form
HB
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Type
N
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
Helix Angle
35 Degrees
Finish
uncoated
Coolant Through
No
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 24 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Shank form: HB Corner chamfer width at 45 Deg: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.