Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 6mm

  • Mfr # 201040 6

  • Zoro # G714380617


product price: $49.25
/ea

Key Features

Shank Type
DIN 6535 HA to h6
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201040 6
Zoro #
G714380617
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Overall Length
65 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Length of Cut
20 mm

Details

Shank Type
DIN 6535 HA to h6
Correction Factor Fz
1.25
Color Ring
yellow
Shank Tolerance
h6
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.025 mm
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
End Mill Material
Carbide
Number of Flutes
1
Finish
uncoated
Helix Angle
26 Degrees
End Mill Style
Square
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Type
W

Description

Large flutes for unobstructed swarf evacuation. Special geometry for aluminium machining. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 20 mm Overall length L: 65 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in short-chipping aluminium: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.