
Solid Carbide End Mill, Uncoated, 6mm
Mfr # 201043 6
Zoro # G614371739
product price: $73.65
/eaKey Features
End Mill Style
Square
Length of Cut
30 mm
Number of Flutes
1
Shank Dia.
6 mm
Cutting Direction
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201043 6
Zoro #
G614371739
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
30 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Overall Length
100 mm
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Details
End Mill Style
Square
Number of Flutes
1
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Helix Angle
26 Degrees
Finish
uncoated
Type
W
End Mill Material
solid carbide
Corner Chamfer Angle
90 Degrees
Color Ring
yellow
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.025 mm
Shank Tolerance
h6
Type of Product
End Mill
Description
Large flutes for unobstructed swarf evacuation. Special geometry for machining aluminium. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 30 mm Overall length L: 100 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in short-chipping aluminium: 0.025 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.