Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 7 mm

  • Mfr # 202640 7

  • Zoro # G814384386


product price: $41.69
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
20 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Corner Chamfer Width at 45°
0.07 mm
Type of Product
End Mill
Color Ring
without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202640 7
Zoro #
G814384386
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
20 mm
Corner Chamfer Width at 45°
0.07 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.07 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3.5 mm
Overall Length
60 mm
Shank Dia.
7 mm
Milling Diameter
7 mm
Length of Cut
20 mm
Neck Dia.
6.8 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Type of Product
End Mill
Color Ring
without
Shank Form
HA
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Number of Flutes
4
Finish
uncoated
Coolant Through
No
Helix Angle
30 Degrees
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Overall Reach
25 mm
End Mill Material
Carbide
Type
N
Shank Type
DIN 6535 HA to h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 6.8 mm Overall length L: 60 mm Shank Dia. Ds: 7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.