Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 8mm

  • Mfr # 201040 8

  • Zoro # G114380637


product price: $70.15
/ea

Key Features

Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
Tolerance Nominal Diameter
h10
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201040 8
Zoro #
G114380637
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h10
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Length of Cut
22 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Overall Length
64 mm

Details

Correction Factor Fz
1.25
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.03 mm
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Finish
uncoated
Coolant Through
No
Number of Flutes
1
Cutting Direction
horizontal, oblique and vertical
Helix Angle
26 Degrees
Type
W
End Mill Material
Carbide
End Mill Style
Square
Shank Type
DIN 6535 HA to h6

Description

Large flutes for unobstructed swarf evacuation. Special geometry for aluminium machining. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 22 mm Overall length L: 64 mm Shank Dia. Ds: 8 mm Feed fz for slot milling in short-chipping aluminium: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.