
Solid Carbide End Mill, Uncoated, 8mm
Mfr # 201043 8
Zoro # G114371796
product price: $108.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
201043 8
Zoro #
G114371796
UPC #
-
Country of Origin
Germany
Description
Large flutes for unobstructed swarf evacuation. Special geometry for machining aluminium. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 35 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm Feed fz for slot milling in short-chipping aluminium: 0.03 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.