Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Torus End Mill, for Aluminum, TiAlN Coated, 4 mm

  • Mfr # 206263 4

  • Zoro # G814383495


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Milling Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206263 4
Zoro #
G814383495
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
4 mm

Description

Special Center cutting edge geometry for traverse milling at very high feed rates. Tolerance: Corner radius R1 = ±0.01 mm. Application: For copy and traverse milling over the full range of hard machining under HPC/HSC conditions. Using special milling strategies very high rates of metal removal can be achieved. Note: Tools can be reground. With conically increasing recess. No. of teeth Z: 3 No. of teeth Z: 3 Dimension ap max transverse: 0.25 mm Programming radius: 0.5 mm Flute length Lc: 2.5 mm Overhang length L1 incl. recess: 24 mm minimum shank recess dia. D5: 3.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.