
Solid Carbide End Torus End Mill, for Aluminum, TiAlN Coated, 6 mm
Mfr # 206263 6
Zoro # G314383568
product price: $93.55
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206263 6
Zoro #
G314383568
UPC #
-
Country of Origin
Germany
Description
Special Center cutting edge geometry for traverse milling at very high feed rates. Tolerance: Corner radius R1 = ±0.01 mm. Application: For copy and traverse milling over the full range of hard machining under HPC/HSC conditions. Using special milling strategies very high rates of metal removal can be achieved. Note: Tools can be reground. With conically increasing recess. No. of teeth Z: 5 No. of teeth Z: 5 Dimension ap max transverse: 0.4 mm Programming radius: 1 mm Flute length Lc: 3.5 mm Overhang length L1 incl. recess: 28 mm minimum shank recess dia. D5: 5.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.