Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Torus End Mill, TiAlN Coated, 12 mm

  • Mfr # 206267 12

  • Zoro # G414383994


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Approach Angle
90 Degrees
Type of Product
End torus mill
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Programming Radius
2 mm
Feed Fz in Steel < 900 N/mm2
0.213 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206267 12
Zoro #
G414383994
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Programming Radius
2 mm
Tolerance Nominal Diameter
h9
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.8 mm
Maximum Cutting Depth Ap Max When Side Milling
0.8 mm
Dimension Ap Max Transverse
0.8 mm
Min. Cutting Depth
0.01 mm
Length of Cut
6.8 mm
Milling Diameter
12 mm
Neck Dia.
11 mm
Shank Dia.
12 mm
Overall Length
120 mm

Details

Approach Angle
90 Degrees
Type of Product
End torus mill
Feed Fz in Steel < 900 N/mm2
0.213 mm
Shank Tolerance
h6
Color Ring
green
Setting Angle
15 Degrees
End Mill Material
Carbide
Cutting Direction
horizontal and oblique
Number of Flutes
4
Finish
TiAlN
Correction Factor Fz
1.25
Helix Angle
15 Degrees
End Mill Cutting Type
HPC
End Mill Style
Corner Radius
Overall Reach
56 mm
Coolant Through
No
Shank Type
DIN 6535 HA to h5
Type
N

Description

Special Center cutting edge geometry for traverse milling at very high feed rates. Tolerance: Corner radius R1 = ±0.01 mm. Application: For copy and traverse milling over the full range of hard machining under HPC/HSC conditions. Using special milling strategies very high rates of metal removal can be achieved. Note: Successor product to No. 206274. Tools can be reground. No. of teeth Z: 4 No. of teeth Z: 4 Dimension ap max transverse: 0.8 mm Programming radius: 2 mm Flute length Lc: 6.8 mm Overhang length L1 incl. recess: 56 mm Recess Dia. D1: 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.