Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Torus End Mill, TiAlN Coated, 3 mm

  • Mfr # 206266 3

  • Zoro # G214384245


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Dimension Ap Max Transverse
0.2 mm
Min. Cutting Depth
0.01 mm
Setting Angle
9 Degrees
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206266 3
Zoro #
G214384245
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Ap Max Transverse
0.2 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.2 mm
Programming Radius
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
0.2 mm
Tolerance Nominal Diameter
h9
Milling Diameter
3 mm
Length of Cut
1.5 mm
Overall Length
54 mm
Neck Dia.
2.7 mm
Shank Dia.
6 mm

Details

Correction Factor Fz
1.25
Setting Angle
9 Degrees
Feed Fz in Steel < 900 N/mm2
0.056 mm
Type of Product
End torus mill
Shank Tolerance
h6
Approach Angle
90 Degrees
Color Ring
green
Coolant Through
No
Overall Reach
15 mm
Type
N
Shank Type
DIN 6535 HA to h5
Finish
TiAlN
Cutting Direction
horizontal and oblique
End Mill Style
Corner Radius
Number of Flutes
2
End Mill Cutting Type
HPC
End Mill Material
Carbide
Helix Angle
15 Degrees
Feed Fz in Steel < 900 N/mm2
0.056 mm

Description

Special Center cutting edge geometry for traverse milling at very high feed rates. Tolerance: Corner radius R1 = ±0.01 mm. Application: For copy and traverse milling over the full range of hard machining under HPC/HSC conditions. Using special milling strategies very high rates of metal removal can be achieved. Note: Successor product to No. 206272. Tools can be reground. No. of teeth Z: 2 No. of teeth Z: 2 Dimension ap max transverse: 0.2 mm Programming radius: 0.3 mm Flute length Lc: 1.5 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 2.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.