Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Torus End Mill, TiAlN Coated, 6 mm

  • Mfr # 206267 6

  • Zoro # G314383971


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Side Milling
0.4 mm
Color Ring
green
Feed Fz in Steel < 900 N/mm2
0.085 mm
Approach Angle
90 Degrees
Programming Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206267 6
Zoro #
G314383971
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
0.4 mm
Programming Radius
1 mm
Tolerance Nominal Diameter
h9
Dimension Ap Max Transverse
0.4 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Milling Diameter
6 mm
Neck Dia.
5.2 mm
Overall Length
100 mm
Length of Cut
3.5 mm
Shank Dia.
6 mm

Details

Color Ring
green
Feed Fz in Steel < 900 N/mm2
0.085 mm
Approach Angle
90 Degrees
Shank Tolerance
h6
Type of Product
End torus mill
Setting Angle
12.5 Degrees
Correction Factor Fz
1.25
Finish
TiAlN
Shank Type
DIN 6535 HA to h5
End Mill Style
Corner Radius
End Mill Material
Carbide
Cutting Direction
horizontal and oblique
Number of Flutes
4
End Mill Cutting Type
HPC
Helix Angle
15 Degrees
Coolant Through
No
Type
N
Overall Reach
28 mm
Feed Fz in Steel < 900 N/mm2
0.085 mm

Description

Special Center cutting edge geometry for traverse milling at very high feed rates. Tolerance: Corner radius R1 = ±0.01 mm. Application: For copy and traverse milling over the full range of hard machining under HPC/HSC conditions. Using special milling strategies very high rates of metal removal can be achieved. Note: Successor product to No. 206274. Tools can be reground. No. of teeth Z: 4 No. of teeth Z: 4 Dimension ap max transverse: 0.4 mm Programming radius: 1 mm Flute length Lc: 3.5 mm Overhang length L1 incl. recess: 28 mm Recess Dia. D1: 5.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.