Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Engraving Cutter, 60 Deg, TiAlN Coated, 4 mm

  • Mfr # 208086 4

  • Zoro # G814423566


product price: $59.29
/ea

Key Features

Cutter Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208086 4
Zoro #
G814423566
UPC #
-
Country of Origin
Germany

Dimensions

Cutter Dia.
4 mm

Description

Outstanding surface qualities thanks to the 35 Deg helix angle. For higher feed rates due to 2 cutting edges. Engraving cutter for universal use in virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel. Application: For engraving contours. Note: fz for ae = 1.0xD No. of teeth Z: 2 Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 5 mm Overall length L: 50 mm Shank Dia. Ds: 4 mm Feed fz in steel < 900 N/mm2: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.