Zoro Homepage

Solid Carbide Engraving Cutter, 60 Deg, Uncoated, 4 mm

  • Mfr # 208040 4

  • Zoro # G814391742


product price: $56.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208040 4
Zoro #
G814391742
UPC #
-
Country of Origin
Germany

Description

Application: For engraving contours. Note: fz for ae = 1.0xD Through-coolant: no No. of teeth Z: 1 Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 18 mm Overall length L: 50 mm Shank Dia. Ds: 4 mm Feed fz in steel < 900 N/mm2: 0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.