Zoro Homepage

Solid Carbide Extension for Screw-in Milling Cutters, Diameter 16 mm, Thread M x L: M8X175

  • Mfr # 301362 M8X175

  • Zoro # G414777205


product price: $668.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301362 M8X175
Zoro #
G414777205
UPC #
-
Country of Origin
Austria

Description

Solid carbide extension with vibration-damping properties, shank tolerance h6, long and slim version. Application: Particularly for use in Shrink-fit holders. Perfect combination of standard steel extensions and Densimet extensions. Vibration: damped External Dia D: 12.8 mm Bore Dia D1: 8.5 mm Reach L1: 120 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.