Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Forward/Reverse Corner Rounding Cutter, TiAlN Coated, 0.5 mm

  • Mfr # 208170 0,5

  • Zoro # G414423430


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Point Dia.
7 mm
Length of Cut
0.5 mm
Number of Flutes
4
Overall Length
100 mm
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208170 0,5
Zoro #
G414423430
UPC #
-
Country of Origin
Germany

Dimensions

Point Dia.
7 mm
Length of Cut
0.5 mm
Overall Length
100 mm
Radius
0.5 mm
Shank Dia.
6 mm
Large End Dia.
8 mm
Radius Milling
backwards and forwards
Tolerance of Radius Contour
± 0.05
Cutting Width
0.25 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
0.5 mm
Cutting Width Ae for Milling Operation
0.5×r for side milling
Milling Diameter
0.5 mm

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
Type
N
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.01 mm
Correction Factor Fz
1.25
Type of Product
End mill
Color Ring
without

Description

Extra long shank. Double ground head with quadrant profile. Tolerance: Size = Radius r ±0.05 mm. Application: For front and back deburring of edges with contours. No. of teeth Z: 4 Radius milling: backwards and forwards No. of teeth Z: 4 small Dia. D3: 7 mm large Dia. D2: 8 mm L2 +0.5: 2 mm Flute length Lc: 0.5 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.