Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Forward/Reverse Corner Rounding Cutter, TiAlN Coated, 1 mm

  • Mfr # 208170 1

  • Zoro # G314423509


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1 mm
Number of Flutes
4
Overall Length
100 mm
Type
N
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208170 1
Zoro #
G314423509
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
1 mm
Overall Length
100 mm
Shank Dia.
6 mm
Large End Dia.
10 mm
Radius
1 mm
Point Dia.
8 mm
Maximum Cutting Depth Ap Max When Side Milling
1 mm
Cutting Width
0.5 mm
Cutting Width Ae for Milling Operation
0.5×r for side milling
Tolerance of Radius Contour
± 0.05
Min. Cutting Depth
0.01 mm
Radius Milling
backwards and forwards
Milling Diameter
1 mm

Details

Number of Flutes
4
Type
N
Coolant Through
No
End Mill Style
Corner Radius
End Mill Material
Carbide
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.01 mm
Type of Product
End mill
Color Ring
without

Description

Extra long shank. Double ground head with quadrant profile. Tolerance: Size = Radius r ±0.05 mm. Application: For front and back deburring of edges with contours. No. of teeth Z: 4 Radius milling: backwards and forwards No. of teeth Z: 4 small Dia. D3: 8 mm large Dia. D2: 10 mm L2 +0.5: 4 mm Flute length Lc: 1 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.