Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Forward/Reverse Corner Rounding Cutter, TiAlN Coated, 1.2 mm

  • Mfr # 208170 1,2

  • Zoro # G214423463


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
End Mill Style
Corner Radius
Finish
TiAlN
Type
N
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208170 1,2
Zoro #
G214423463
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Radius
1.2 mm
Overall Length
100 mm
Point Dia.
7.6 mm
Large End Dia.
10 mm
Length of Cut
1.2 mm
Tolerance of Radius Contour
± 0.05
Radius Milling
backwards and forwards
Maximum Cutting Depth Ap Max When Side Milling
1.2 mm
Cutting Width Ae for Milling Operation
0.5×r for side milling
Cutting Width
0.6 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
1.2 mm

Details

Coolant Through
No
End Mill Style
Corner Radius
Finish
TiAlN
Type
N
Shank Type
DIN 6535 HA to h6
Number of Flutes
4
End Mill Material
Carbide
Correction Factor Fz
1.25
Color Ring
without
Feed Fz For Side Milling in Steel < 900 N/mm2
0.01 mm
Shank Tolerance
h6
Type of Product
End mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.01 mm

Description

Extra long shank. Double ground head with quadrant profile. Tolerance: Size = Radius r ±0.05 mm. Application: For front and back deburring of edges with contours. No. of teeth Z: 4 Radius milling: backwards and forwards No. of teeth Z: 4 small Dia. D3: 7.6 mm large Dia. D2: 10 mm L2 +0.5: 5 mm Flute length Lc: 1.2 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.